Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote
Mfr # S8031
Zoro # G405675251
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 288
- Green Certification or Other Recognition Lawful for sale in California
- IP Rating IP44
- Lamp Included Yes
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8031
- Zoro # G405675251
- UPC # 45923080319
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Details
Green Certification or Other Recognition | Lawful for sale in California |
IP Rating | IP44 |
Lamp Included | Yes |
Housing Finish | Black |
Watts | 12 |
Lumens | 85 |
Voltage | 120 |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
CRI | 80 |
Standards | cETLus |
Dimmable | Yes-Dimmable |
Color Temperature | 2700K-5000K |
Housing Material | PVC |
Description
Satco's S8031 24-foot LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. Featuring 12 colorful, energy-efficient, vintage style Edison LED light bulbs on a durable weatherproof cord, the string light is sure to deliver style and ambiance while adding a vintage twist to your home or commercial space. Perfect for use on your deck, porch, patio, pool, and gazebos or in an outdoor cafe or even a campsite, this easy to install string light will make your evenings glow with charm and sophistication. Choose from countless variations of color combinations or preset color modes with the included infrared wireless remote. These string lights are sure to entertain all year round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bodine B50 (B50 BODINE)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- FEIT ELECTRIC PL GX24Q3 4Pin LED Light Bulb Soft White 26 Watt Equivalence (BPPLT26E827LED)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850MOTWH)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- Satco LED Strip Lights