Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture with 12-G25 Lamps, 2000K, 120 Volts
Mfr # S8034
Zoro # G105675254
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Lawful for sale in California
- Housing Finish Black
- Height 8.52
- IP Rating IP44
- Length 288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8034
- Zoro # G105675254
- UPC # 45923080340
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 8.52 |
Length | 288 |
Details
Green Certification or Other Recognition | Lawful for sale in California |
Housing Finish | Black |
IP Rating | IP44 |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Lumens | 100 |
Watts | 24 |
Housing Material | PVC |
Voltage | 120 |
CRI | 80 |
Standards | cETLus |
Dimmable | Non-Dimmable |
Lamp Included | Yes |
Color Temperature | 2200K |
Description
Satco's S8034 24-foot LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. The light features 12 energy-efficient, bistro-style, globe LED light bulbs on a durable weatherproof cord, and this string light is sure to deliver style and ambiance while adding a vintage twist to your home or commercial space. The set is perfect for use on your deck, porch, patio, pool, and gazebo, or in an outdoor cafe or campsite setting. This easy-to-install string light will make your evenings glow with charm and sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast (4KGE7)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- Satco LED Strip Lights