Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture, 12 Socketed Black Cord and Plug Only
Mfr # S8039
Zoro # G705675258
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 288
- Dimmable Lamp Dependent
- Operating Temp. Range -20C (-4F) to a maximum of +60 (+140F)
- Housing Material PVC
- Watts 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8039
- Zoro # G705675258
- UPC # 45923080395
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Details
Dimmable | Lamp Dependent |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Housing Material | PVC |
Watts | 11 |
Application | Indoor and Outdoor Lighting |
Lamp Included | No |
Voltage | 120 |
Housing Finish | Black |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
IP Rating | IP44 |
Description
Create a variety of looks utilizing S8039, Satco's 24-foot, 12-socket, indoor/outdoor string light cord. This heavy-duty, 18-gauge, weatherproof cord with slots for easy bulb installation can be used to illuminate any number of areas both inside and outside your home. Twelve E26 empty bulb sockets allow you to design numerous light variations, creating the perfect atmosphere for your home or commercial space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- GE LAMPS GE LIGHTING 20W, T4 Ceramic Metal Halide HID Light Bulb (CMH20/T/U/830GU6.5)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 48-Foot LED String Light Fixture with 15-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8033)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- Satco LED Strip Lights