Shop All LED Strip Lights
Satco
24-Foot Incandescent String Light Fixture with 12-S14 Lamps, 120 Volts
Mfr # S8035
Zoro # G905675249
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -20C (-4F) to a maximum of +60 (+140F)
- Green Certification or Other Recognition Lawful for sale in California
- Height 7.48
- CRI 80
- Watts 132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8035
- Zoro # G905675249
- UPC # 45923080357
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 7.48 |
Length | 288 |
Details
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 80 |
Watts | 132 |
Color Temperature | 2850K |
Housing Material | PVC |
Housing Finish | Black |
Standards | cETLus |
Lamp Included | Yes |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Lumens | 100 |
IP Rating | IP44 |
Description
Enjoy classic elegance with the Satco S8035 24-foot incandescent string lights. Bring a nostalgic feel to your home or commercial space with the 12-lamp, vintage-style Edison light bulbs that deliver old-world charm and a retro ambiance to your surroundings. The set features a heavy-duty, weatherproof cord with slots for easy bulb installation. These portable lights are versatile and can be used to illuminate any number of areas, both inside or outside your home or business. Weddings, birthday parties, a backyard barbecue: Whatever the function, these lights will be the perfect addition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- ILC Replacement for Bulbrite Jc50xef/12 replacement light bulb lamp (JC50XEF/12 BULBRITE)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- FEIT ELECTRIC Smart Wi-Fi Strip Light, 120/240 V, 10 W, Integrated LED Lamp, Multi-Color Light (TAPE192/RGBW/AG)
- Satco LED Strip Lights