Shop All LED Light Bulbs
Satco
23W T2 LED Light Bulb - Medium Base - White Finish
Mfr # S6274
Zoro # G0954644
product price: $12.79
/pk 3, $4.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape T2
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6274
- Zoro # G0954644
- UPC # 045923062742
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.88 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 23W |
Light Technology | LED |
Lumens | 1600L |
Item | Bulb,CFL,23W,T2,Medium Base,Spirals,Package Quantity 3 |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
Standards | cULus - Listed; Dry Rating |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,23W,T2,Medium Base,Spirals,Package Quantity 3, LED, Wattage Equivalency 3800W HAL, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (HYB123-RBI-NOD-MC)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/930CA/3)
- PRINCETON TEC Pen Light, LED, Lithium Ion, 400 lm, Black (Alloy-x)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- SATCO 9W BR30 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11441)
- SATCO 15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI (S11277)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- Satco LED Light Bulbs