Shop All LED Light Bulbs
Satco
23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8232
Zoro # G0954818
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8232
- Zoro # G0954818
- UPC # 045923082320
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.41 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Bi Pin GU24 |
Bulb Color Temp. | 3500K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 23W |
Lumens | 1600L |
Item | Bulb,CFL,23W,T2,GU24 Base,Spirals CFL |
Bulb Finish | White |
Standards | cULus; |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,23W,T2,GU24 Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 13473 replacement light bulb lamp (13473 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100DM/950CA/2)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SATCO 23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8206)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 3K Double End 200 Degree Beam (S11220)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- ILB GOLD Bulb, LED Base Type E12, Replacement For Norman Lamps, LED-B11-Dim-E12-3K (LED-B11-DIM-E12-3K)
- Satco LED Light Bulbs