Shop All LED Light Bulbs
Satco
23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8206
Zoro # G0954696
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8206
- Zoro # G0954696
- UPC # 045923082061
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.41 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Bi Pin GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 23W |
Lumens | 1600L |
Item | Bulb,CFL,23W,T2,GU24 Base,Spirals CFL |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Standards | cULus - Listed |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,23W,T2,GU24 Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21290)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- Satco LED Light Bulbs