Shop All Recessed Lighting Trims
Satco
22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo
Mfr # S11852
Zoro # G107352474
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Height 3.97
- Material Polycarbonate / Aluminum
- Diameter 9.76
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11852
- Zoro # G107352474
- UPC # 45923118524
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 3.97 |
Diameter | 9.76 |
Details
Item - Recessed Down Light | Recessed Lighting |
Housing Finish | White |
Material | Polycarbonate / Aluminum |
Mounting | Ceiling |
Voltage | 120-277 |
Series | Blink |
Description
Satco's S11852 22watt commercial LED downlight offers versatility and functionality in commercial applications The round fixture in white finish is a practical solution for energyefficient lighting This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- ILC Replacement for Target Tech 8107194a replacement light bulb lamp, 2PK (8107194A TARGET TECH)
- ILC Replacement for Advance Vel-1p32-sc (VEL-1P32-SC ADVANCE)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985W)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518W)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- NICOR LIGHTING 6 In. White R40 Baffle (17510)
- COMMERCIAL ELECTRIC 4 in. Color Selectable CCT LED Recessed Light Trim with Night Light Feature 625 Lumens Dimmable (53805101)
- Satco Recessed Lighting Trims