Shop All LED Light Bulbs
Satco
22W T5 LED Light Bulb - GX32d-2 Base - Gloss White Finish
Mfr # S6020
Zoro # G0954599
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type GX32d-2
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 22W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6020
- Zoro # G0954599
- UPC # 045923060205
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.63 in |
Length | 6 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | GX32d-2 |
Bulb Color Temp. | 2700K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 22W |
Lumens | 1200L |
Item | Bulb,CFL,22W,T5,GX32d-2 Base,Double Twin |
Bulb Finish | Gloss White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 84 |
Description
Bulb,CFL,22W,T5,GX32d-2 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007000)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21274)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- SATCO Bulb, LED, 5W, 5000K, 120V, Clear, E12, 2CD, CA10, PK 2 (S21722)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- Satco LED Light Bulbs