Shop All HID Light Bulbs
Satco
22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro
Mfr # S49391
Zoro # G104094889
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Standards cULus Classified - cULus Listed
- Light Bulb Dia. 2.39
- Bulb Technology LED
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +65C (+149F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49391
- Zoro # G104094889
- UPC # 45923493911
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.39 |
Length | 5.71 |
Details
Bulb Base Type | Medium |
Standards | cULus Classified - cULus Listed |
Bulb Technology | LED |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Bulb Finish | White |
Indoor/Outdoor Usage | Indoor and Outdoor |
Watts | 22 |
Bulb Type | Corncob |
Bulb Shape | Type B |
Voltage | 100-280 |
Weight | 0.77 |
For Use With | Indoor and Outdoor Lighting |
Material | Aluminum and Polycarbonate |
Description
This 22W LED HID Replacement from SATCO PRODUCTS has an E26 base and an 80 CRI. It has a 50K color temperature and a white finish. It has a bulb base type of medium, a bulb diameter of 2.39, and a bulb shape of Type B. It has a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F). It is suitable for both indoor and outdoor usage and has a voltage range of 100-280. It is made of aluminum and polycarbonate and has a weight of 0.77 and a length of 5.71.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- SIMPSON STRONG-TIE Bc6 6X6 Post Cap/Base (BC6)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- SATCO 80W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23167)
- SATCO Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium (S3127)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- SATCO 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S3131)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Norman Lamps, Cdm70/Tc/942 (CDM70/TC/942)
- Satco HID Light Bulbs