Shop All Decorative Light Bulbs
Satco
2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V
Mfr # S6920
Zoro # G0963193
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.41 in.
- Max Overall Bulb Length 1.19 in.
- Bulb Beam Angle 360
- Bulb Finish Clear
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6920
- Zoro # G0963193
- UPC # 045923069208
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.41 in. |
Max Overall Bulb Length | 1.19 in. |
Details
Item | Bulb,Incandescent,2.24W,T3 1/4,Miniature |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Dimmable | No |
Voltage | 28V |
Bulb Amps | 0.080A |
Description
Bulb,Incandescent,2.24W,T3 1/4,Miniature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - European Base - 220V (S3393)
- Satco Decorative Light Bulbs