Shop All LED Light Bulbs
Satco
22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V
Mfr # S23147
Zoro # G004277146
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Bulb Shape Type B
- Bulb Type Corncob
- Dimmable Yes
- Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S23147
- Zoro # G004277146
- UPC # 45923231476
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.89 |
Light Bulb Dia. | 2.32 |
Details
Bulb Base Type | Medium |
Bulb Shape | Type B |
Bulb Type | Corncob |
Dimmable | Yes |
Type | Industrial |
Voltage | 100-277 |
Watts | 22/18/16W |
Light Technology | LED |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Wattage Equivalency | 100W |
Bulb Primary Application | Indoor and Outdoor Lighting |
Housing Material | Aluminum and Plastic |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Finish | White |
Standards | cULus listed - cULus classified |
Weight | 0.66 |
Description
The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- EURI LIGHTING LED A19 60W Dim ES (EA19-6040e-4)
- Satco LED Light Bulbs