Shop All Vehicle Bulbs & Lenses
Satco
20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish
Mfr # S1995
Zoro # G0957575
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Light Appearance Warm White
- Watts 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1995
- Zoro # G0957575
- UPC # 045923019951
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 2 in |
Light Bulb Dia. | 2 in |
Length | 1.88 in |
Max. Overall Bulb Length | 1.88 in |
Description
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Mechanics Seat, 74971 (KTI74971)
- CURT Loaded Ball Mount w/2" Ball, 7500 lb. (45295)
- IDQ Rechrge Hose Adapter Idq (DVA-1)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- SATCO Bulb, Halogen, 20W, T4, Bi Pin G8 Base, Bi Pin (S4610)
- GE LAMPS Miniature Lamp, 387, 1.0W, T1 3/4, 28V (387)
- Satco Automotive Lighting