Shop All Vehicle Bulbs & Lenses
Satco
20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish
Mfr # S1966
Zoro # G0957453
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Average Bulb Life 2000
- Standards Damp Rating
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1966
- Zoro # G0957453
- UPC # 045923019661
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.88 in |
Light Bulb Dia. | 2 in |
Details
Bulb Shape | MR16 |
Bulb Base Type | Miniature 2 Pin Round |
Item | Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro |
Average Bulb Life | 2000 |
Standards | Damp Rating |
Voltage | 12V |
Bulb Amps | 1.667A |
Application | Lighting |
Bulb Finish | Clear |
Lumens | 205L |
Material | Glass / Metal |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 36 |
Bulb Color Temp. | 2900K |
CRI | 100 |
Location Rating | Damp |
Filament Type | C-6 |
Description
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, MA, NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Swivl-Eze Padded Flip Seat - Grey (98391GY)
- LIPPERT 24IN X 68IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042629)
- GATES G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8" (34G3596)
- QA1 R/END ENDURA M/R 1/2-1/2 (XMR8)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1951)
- SATCO 60W T4 Halogen Light Bulb - G9 Double Loop Base - Frost Finish (S4649)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (China Cabinet 25 Watt R14)
- Satco Automotive Headlight, Signal & Tail Light Assemblies