Shop All Vehicle Bulbs & Lenses
Satco
20W MR16 Halogen Light Bulb - Medium Base - Clear Finish
Mfr # S4623
Zoro # G0957514
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type Medium
- Bulb Amps 0.167A
- Application Lighting
- Light Bulb Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4623
- Zoro # G0957514
- UPC # 045923046230
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 2 in |
Length | 1.88 in |
Details
Bulb Shape | MR16 |
Bulb Base Type | Medium |
Item | Bulb,Halogen,20W,MR16,Medium Base,MR,Flo |
Bulb Amps | 0.167A |
Application | Lighting |
Average Bulb Life | 2000 |
Lumens | 140L |
Material | Glass / Metal |
Voltage | 120V |
Bulb Finish | Clear |
Standards | Dry Rating |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 36 |
CRI | 100 |
Location Rating | Dry |
Filament Type | CC-8 |
Description
Bulb,Halogen,20W,MR16,Medium Base,MR,Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDERGEL/ PURPLE Purple Back Seat Cushion (PSCBCK01)
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- FLOWMASTER 2019 RAM 1500 5.7L DIR-FIT MUFFLER FFX (717847)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3155)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3470)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S3109)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- ILC Replacement for DR. Fischer 24V 10W Festoon replacement light bulb lamp, 4PK (24V 10W FESTOON DR. FISCHER)
- Satco Automotive Headlight, Signal & Tail Light Assemblies