Shop All Vehicle Bulbs & Lenses
Satco
20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S3152
Zoro # G0957417
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Light Appearance Warm White
- Watts 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3152
- Zoro # G0957417
- UPC # 045923031526
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 1.38 in |
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Max. Overall Bulb Length | 1-1/4 in |
Description
Bulb,Halogen,20W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Cover Assembly, P539422 (P539422)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- EQUAL-I-ZER Equal-i-zer 95-01-9400 Socket Pin and Clip (95-01-9400)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool CP8940158924 Quick Change Chisel Retainer (CP8940158924)
- SATCO 250W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3426)
- SATCO 20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S4189)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- ILC Replacement for GE General Electric G.E B2A ne-51h replacement light bulb lamp, 2PK (B2A (NE-51H) GE GENERAL ELECTRIC G.E)
- Satco Automotive Lighting