Shop All Vehicle Bulbs & Lenses
Satco
20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish
Mfr # S3154
Zoro # G0957383
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bi Pin GU4
- Bulb Amps 1.667A
- Application Lighting
- Lumens 150L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3154
- Zoro # G0957383
- UPC # 045923031540
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bi Pin GU4 |
Item | Bulb,Halogen,20W,MR11,Bi Pin GZ4 Base,MR |
Bulb Amps | 1.667A |
Application | Lighting |
Lumens | 150L |
Lamp Type | Halogen |
Average Bulb Life | 2000 |
Voltage | 12 |
Standards | Damp Rating |
Bulb Finish | Clear |
Material | Glass / Metal |
Beam Angle - Vehicle Lighting | 25 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Filament Type | C-6 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,20W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-7/16 x 1/4", CRW1, NBR (19210)
- HALTEC Dial Gauge, Long Hose/Handle, 0-160 psi (GA-276)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", HM14, NBR (11060)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 100W JDR Halogen Light Bulb - European Medium Base - Clear Finish (S3114)
- SATCO 5W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3179)
- SATCO Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Flood (S4187)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4354)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- Satco Vehicle Bulbs & Lenses