Shop All Vehicle Bulbs & Lenses
Satco
20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S1952
Zoro # G0957313
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR11
- Bulb Base Type Bayonet Double Contact
- Light Appearance Warm White
- Watts 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1952
- Zoro # G0957313
- UPC # 045923019524
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.63 in |
Diameter | 1.38 in |
Light Bulb Dia. | 1.38 in |
Max. Overall Bulb Length | 1.63 in |
Description
Bulb,Halogen,20W,MR11,Bayonet Double Con
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 04-06 Lexus Rx330/04-12 Toyota Highlder (H512284)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC225N)
- MOTORCRAFT Wire Asy, Wpt1269 (WPT1269)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3497)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- Satco Vehicle Bulbs & Lenses