Shop All Fluorescent Linear Lamps
Satco
20W - Fluorescent T12 - 4100K - G13 Base
Mfr # S26565
Zoro # G201707255
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Outside Diameter 1.5
- IMAP No IMAP
- CCT 4100K
- Bulb Base Medium Bi Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S26565
- Zoro # G201707255
- UPC # 45923265655
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 23.22 |
Details
Finish | White |
IMAP | No IMAP |
CCT | 4100K |
Bulb Base | Medium Bi Pin |
Location Rating | Not Rated |
Operaing Frequency | 50/60 |
Energy Star | No |
Indoor/Outdoor | Indoor |
Bulb Shape | T12 |
Lumens | 1200 |
Operating Temperature | Ballast Dependent |
For Use With | Lighting |
Voltage | 120-277 |
RoHS Compliant | No |
Hours Rated | 10000 |
Dimmable | No |
Material | Glass |
Weight | 0.0049 |
CEC Title 20 | No |
Watts | 20 |
Description
A 20-watt, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 10000 hours of use.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- SATCO 14W - Fluorescent T8 - 6500K - Daylight - G13 Base (S27931)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 40W T12 Black Light Fluorescent Lamp - G13 Base (S2926)
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- ILC Replacement for Aquafine Ga64t6he replacement light bulb lamp (GA64T6HE AQUAFINE)
- Satco Fluorescent Linear Lamps