Shop All Fluorescent Linear Lamps
Satco
20W - Fluorescent T12 - 3000K - G13 Base
Mfr # S26567
Zoro # G901707227
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CCT 3000K
- Dimmable No
- Bulb Shape T12
- Voltage 120-277
- CEC Title 20 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26567
- Zoro # G901707227
- UPC # 45923265679
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Length | 23.22 |
Outside Diameter | 1.5 |
Details
CCT | 3000K |
Dimmable | No |
Bulb Shape | T12 |
Voltage | 120-277 |
CEC Title 20 | No |
RoHS Compliant | No |
For Use With | Lighting |
Location Rating | Not Rated |
Weight | 0.0049 |
IMAP | No IMAP |
Watts | 20 |
Lumens | 1300 |
Material | Glass |
Energy Star | No |
Indoor/Outdoor | Indoor |
Operaing Frequency | 50/60 |
Operating Temperature | Ballast Dependent |
Finish | White |
Hours Rated | 10000 |
Bulb Base | Medium Bi Pin |
Description
A 20-watt, 3000K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 10000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 2AA LED Pen Light (95863)
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA (SC1)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- Satco Fluorescent Linear Lamps