Shop All Vehicle Bulbs & Lenses
Satco
20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish
Mfr # S4189
Zoro # G0957259
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ALR12
- Bulb Base Type Bayonet Double Contact
- Average Bulb Life 1000
- Light Bulb Dia. 1.5 in
- Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4189
- Zoro # G0957259
- UPC # 045923041891
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.5 in |
Length | 1.38 in |
Details
Bulb Shape | ALR12 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,20W,ALR12,Bayonet Double Co |
Average Bulb Life | 1000 |
Material | Glass / Metal |
Voltage | 12V |
Lumens | 750L |
Application | Lighting |
Standards | Dry Rating |
Bulb Amps | 1.667A |
Bulb Finish | Frost |
Dimmable | Yes |
Bulb Color Temp. | 3000K |
Beam Angle - Vehicle Lighting | 32 |
CRI | 100 |
Location Rating | Dry |
Filament Type | C-8 |
Description
Bulb,Halogen,20W,ALR12,Bayonet Double Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES WATER PUMPS 86-80 JEEP CJ SERIES 6CYL 4.2L (43001)
- ZEP Big Z Cleaner/Degreaser, 55 gal Drum, Water Based (37085)
- WALKER EXHAUST Exhaust Pipe, 49033 (49033)
- ATTWOOD Attwood 15700-3 Clamp-On Boat Seat Swivel - Black (15700-3)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin (S4620)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1989)
- SATCO Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended (S4169)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- ILC Replacement For GE GENERAL ELECTRIC GE 917 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-ATY9-5)
- Satco Vehicle Bulbs & Lenses