Shop All HID Light Bulbs
Satco
20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V
Mfr # S28930
Zoro # G404094879
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 3.62
- Bulb Type Corncob
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +45C (+113F)
- Bulb Finish White
- Bulb Shape Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28930
- Zoro # G404094879
- UPC # 45923289309
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.62 |
Length | 8.43 |
Details
Bulb Type | Corncob |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Bulb Finish | White |
Bulb Shape | Type B |
Bulb Technology | LED |
Standards | cULus Classified - cULus Listed |
Indoor/Outdoor Usage | Outdoor |
Bulb Base Type | Mogul Extended |
Watts | 20W/30W/40W |
Voltage | 100-277 |
Material | Plastic and Aluminum |
For Use With | Outdoor Lighting |
Weight | 1.65 |
Description
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- ILC Replacement for Halco Mp70/u/med/ps replacement light bulb lamp (MP70/U/MED/PS HALCO)
- Satco HID Light Bulbs