Shop All HID Light Bulbs
Satco
20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V
Mfr # S28929
Zoro # G204094895
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Watts 20W/30W/40W
- Bulb Shape Type B
- Indoor/Outdoor Usage Outdoor
- Light Bulb Dia. 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S28929
- Zoro # G204094895
- UPC # 45923289293
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.62 |
Length | 7.8 |
Details
Bulb Technology | LED |
Watts | 20W/30W/40W |
Bulb Shape | Type B |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | White |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Bulb Base Type | Medium |
Bulb Type | Corncob |
Standards | cULus Classified - cULus Listed |
Material | Plastic and Aluminum |
For Use With | Outdoor Lighting |
Voltage | 100-277 |
Weight | 1.65 |
Description
The SATCO PRODUCTS brand 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V is a LED bulb with a Type B shape, suitable for outdoor use. It has a diameter of 3.62, a white finish, and a medium base type. It is made of plastic and aluminum, has a length of 7.8, a voltage of 100-277, and a weight of 1.65. It has an operating temperature range of -30C (-22F) to a maximum of +45C (+113F).
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- ASTRO PNEUMATIC $800 LUMEN RECHARGEABLE SLIM LIGHT (AO80SL)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- SATCO 35W ED17 HID Light Bulb - Medium Base - Clear Finish (S3130)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- Satco HID Light Bulbs