Shop All Vehicle Bulbs & Lenses
Satco
200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish
Mfr # S3495
Zoro # G0957085
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Bulb Amps 1.667A
- Bulb Finish Clear
- Length 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3495
- Zoro # G0957085
- UPC # 045923034954
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 4.69 in |
Light Bulb Dia. | 0.38 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Double Ended Recessed Single Contact |
Item | Bulb,Halogen,200W,T3,Double Ended Base |
Bulb Amps | 1.667A |
Bulb Finish | Clear |
Voltage | 120V |
Application | Lighting |
Standards | Damp Rating |
Lumens | 3400L |
Average Bulb Life | 1500 |
Material | Glass / Metal |
Bulb Color Temp. | 2900K |
Dimmable | Non-Dimmable |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | C-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,200W,T3,Double Ended Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-115 (P2B-VSC-115)
- MAXSA INNOVATIONS Park Right Parking Mat Yellow (37356)
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- PROTO Spill Free Funnel, Plastic (JFF160)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Frost Finish (S3479)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1966)
- EAGLE EYES LAMP, GM294-B001R (GM294-B001R)
- Satco Vehicle Bulbs & Lenses