Shop All Vehicle Bulbs & Lenses
Satco
200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish
Mfr # S3482
Zoro # G0957426
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Light Appearance Warm White
- Watts 200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3482
- Zoro # G0957426
- UPC # 045923034824
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 3.13 in |
Diameter | 0.38 in |
Light Bulb Dia. | 0.38 in |
Max. Overall Bulb Length | 3.13 in |
Description
Bulb,Halogen,200W,T3,Double Ended Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- ILC Replacement For GE GENERAL ELECTRIC GE 4415A (WW-1VQT-8)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- SATCO Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin (S4648)
- SATCO 50W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3139)
- SATCO Bulb FC8T9/D (S6501)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1954)
- ILC Replacement for Welch Allyn 71050 Lamp replacement light bulb lamp (71050 LAMP WELCH ALLYN)
- Satco Automotive Headlight, Signal & Tail Light Assemblies