Shop All LED Light Bulbs
Satco
18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16435
Zoro # G110914003
product price: $29.25
/ea
Sold in multiples of 10 for $292.50
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Color Temp. 4000/5000/6500K
- Bulb Technology LED
- Bulb Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16435
- Zoro # G110914003
- UPC # 45923164354
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 46 in |
Light Bulb Dia. | 1.13 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Recessed Double Contact HO/VHO |
Bulb Color Temp. | 4000/5000/6500K |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 18W |
Bulb Amps | 0.150-0.645A |
Bulb Primary Application | Indoor Lighting |
Standards | RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF) |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
For Enclosed Fixtures | Yes |
Light Color | White |
Bulb Beam Angle | 360 degrees |
Incandescent Equivalent | 90W |
Location Rating | Damp |
Fluorescent Equivalent | 60W |
Material | Polycarbonate (PC) |
Description
SATCO-NUVO's S16435, 18-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- LIVING ACCENTS Solar Powered LED Pathway Light (SL721)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- SATCO 32W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16439)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- Satco LED Light Bulbs