Shop All Fluorescent Linear Lamps
Satco
18W - T8 - 28 Inch Cool White Fluorescent
Mfr # S26515
Zoro # G401707239
Sold in multiples of 25 for $183.75
$183.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Dimmable No
- Location Rating Not Rated
- Voltage 120-277
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S26515
- Zoro # G401707239
- UPC # 45923265150
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.04 |
Length | 27.22 |
Details
Material | Glass |
Dimmable | No |
Location Rating | Not Rated |
Voltage | 120-277 |
Indoor/Outdoor | Indoor |
Weight | 0.0032 |
RoHS Compliant | No |
For Use With | Lighting |
IMAP | No IMAP |
CCT | 4100K |
Lumens | 1300 |
Operating Temperature | Ballast Dependent |
Hours Rated | 7500 |
Energy Star | No |
Bulb Shape | T8 |
CEC Title 20 | No |
Bulb Base | Medium Bi Pin |
Operaing Frequency | 50/60 |
Finish | White |
Watts | 18 |
Description
An 18-watt 28 inch linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES NITE LITE-IV (BP850V)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SATCO 18W - T8 - 26 Inch Cool White Fluorescent (S26514)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 14W - Fluorescent T8 - 6500K - Daylight - G13 Base (S27931)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- Satco Fluorescent Linear Lamps