Shop All LED Light Bulbs
Satco
18W T2 LED Light Bulb - Medium Base - Gloss White Finish
Mfr # S7224
Zoro # G0953908
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T2
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7224
- Zoro # G0953908
- UPC # 045923072246
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.53 in |
Maximum Overall Length | 4.53 in |
Description
Bulb,CFL,18W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7549SW)
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- SATCO 63/54/45W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23150)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- Satco LED Light Bulbs