Shop All LED Light Bulbs
Satco
18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8209
Zoro # G0953987
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8209
- Zoro # G0953987
- UPC # 045923082092
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.06 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Bi Pin GU24 |
Bulb Color Temp. | 4100K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 18W |
Lumens | 1200L |
Item | Bulb,CFL,18W,T2,GU24 Base,Spirals CFL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Damp Rating |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T2,GU24 Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac High Lumen Headlamp (STL61304)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- BULBRITE 15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861987)
- ILC Replacement for Second Wind AIR Purifier 1076 replacement light bulb lamp (1076 SECOND WIND AIR PURIFIER)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 40K (S28493)
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- SATCO Ballast F32T8 Instant 2-3 Bulb (S5209)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- Satco LED Light Bulbs