Shop All LED Light Bulbs
Satco
18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8205
Zoro # G0954118
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8205
- Zoro # G0954118
- UPC # 045923082054
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.06 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Bi Pin GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 18W |
Lumens | 1200L |
Item | Bulb,CFL,18W,T2,GU24 Base,Spirals CFL |
Bulb Finish | White |
Standards | cULus - Listed |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T2,GU24 Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8209)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- ENERGIZER A19 800-Lumen Smart Wi-Fi Warm White LED Bulbs (2 Pack) (EAW2-1001-2SW)
- Satco LED Light Bulbs