Shop All Decorative Light Bulbs
Satco
18 W miniature - T5 - 10000 Hours - 250L - Mini Wedge Base - 12V
Mfr # S6978
Zoro # G0963148
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Light Bulb Dia. 0.63 in.
- Bulb Beam Angle 360
- Dimmable No
- Max Overall Bulb Length 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6978
- Zoro # G0963148
- UPC # 045923069789
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.63 in. |
Max Overall Bulb Length | 1.5 in. |
Details
Item | Bulb,Incandescent,18W,T5,Mini Wedge Base |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Dimmable | No |
Voltage | 12V |
Product Type | Bulb,Incandescent,18W,T5,Mini Wedge Base |
Bulb Amps | 1.500A |
Description
Bulb,Incandescent,18W,T5,Mini Wedge Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- ILC Replacement for Westinghouse 40b11/cd2 replacement light bulb lamp, 4PK (40B11/CD2 WESTINGHOUSE)
- Satco Decorative Light Bulbs