Shop All LED Light Bulbs
Satco
17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended
Mfr # S39906
Zoro # G201707248
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 17
- Lumens 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39906
- Zoro # G201707248
- UPC # 45923399060
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Outside Diameter | 1.1 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 17 |
Lumens | 2200 |
CCT | 4000K |
Energy Star | No |
Bulb Base | Medium Bi Pin |
Location Rating | Damp |
Finish | Gloss White |
For Use With | Lighting |
IMAP | 7.95 |
CEC Title 20 | Yes |
Indoor/Outdoor | Indoor and Outdoor |
Standards | cULus Classified |
DLC Approved | Yes |
RoHS Compliant | Yes |
Hours Rated | 50000 |
Fluorescent Equivalence | 25/28/32 |
Material | Glass |
Weight | 0.44 |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 17-watt at 4000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- ILC Replacement for Halco 104040 replacement light bulb lamp (104040 HALCO)
- FEIT ELECTRIC Bulb Led Dim Mr16 500L 3K 3Cd (BPMR16GU10500930C)
- CAL LIGHTING 12V JC-Type G6.35 35W Pendant Light (PNL-974/6-BS)
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 10.5W LED A19 BULB (S12423)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- Satco LED Light Bulbs