Shop All LED Light Bulbs
Satco
17W T8 LED 4 ft. 30K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended
Mfr # S39904
Zoro # G601707268
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 17
- Lumens 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39904
- Zoro # G601707268
- UPC # 45923399046
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 48 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 17 |
Lumens | 2100 |
Indoor/Outdoor | Indoor and Outdoor |
DLC Approved | Yes |
Finish | Gloss White |
Energy Star | No |
CCT | 3000K |
Bulb Base | Medium Bi Pin |
Hours Rated | 50000 |
Standards | cULus Classified |
Weight | 0.44 |
Location Rating | Damp |
IMAP | 7.95 |
Fluorescent Equivalence | 25/28/32 |
CEC Title 20 | Yes |
For Use With | Lighting |
Material | Glass |
RoHS Compliant | Yes |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 17-watt at 3000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- SATCO Satco 1.4W LED A15 Medium Base Clear 2700K (S9150)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- Satco LED Light Bulbs