Shop All LED Light Bulbs
Satco
17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring
Mfr # S11747
Zoro # G505675243
product price: $9.95
/ea
Sold in multiples of 25 for $248.75
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Non-Dimmable
- Voltage 347
- Watts 17
- Lumens 2200
- Standards cUL - Classified; cUL - Certified; cRU - Recognized Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11747
- Zoro # G505675243
- UPC # 45923117473
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Length | 47.78 |
Details
Dimmable | Non-Dimmable |
Voltage | 347 |
Watts | 17 |
Lumens | 2200 |
Standards | cUL - Classified; cUL - Certified; cRU - Recognized Component |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Housing Material | Plastic |
Energy Star Compliant | No |
Color Temperature | 5000 |
Bulb Finish | Gloss White |
Bulb Beam Angle | 210 |
Bulb Primary Application | Indoor Lighting |
CRI | 82 |
Wattage Equivalency | 32 |
Description
Satco's S11747 17-watt, 4-foot, 5000K LED lamp is part of a new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps. These lamps are engineered for double-ended wiring and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care facilities - virtually any large-scale lighting application - will benefit from immediate energy savings and less maintenance. 347 volts for use in Canada.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 40K, Type B BBP, Double Ended Wiring (S11746)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- Satco LED Light Bulbs