Shop All LED Light Bulbs
Satco
17W 4Ft LED T8, 347V Canada Only, G13 40K, Type B BBP, Double Ended Wiring
Mfr # S11746
Zoro # G605675259
product price: $9.95
/ea
Sold in multiples of 25 for $248.75
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Non-Dimmable
- Voltage 347
- Watts 17
- Lumens 2200
- Standards cUL - Classified; cUL - Certified; cRU - Recognized Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11746
- Zoro # G605675259
- UPC # 45923117466
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Length | 47.78 |
Details
Dimmable | Non-Dimmable |
Voltage | 347 |
Watts | 17 |
Lumens | 2200 |
Standards | cUL - Classified; cUL - Certified; cRU - Recognized Component |
CRI | 82 |
Color Temperature | 4000 |
Bulb Finish | Gloss White |
Housing Material | Plastic |
Energy Star Compliant | No |
Bulb Primary Application | Indoor Lighting |
Bulb Beam Angle | 210 |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Wattage Equivalency | 32 |
Description
Satco's S11746 17-watt, 4-foot, 4000K LED lamp is part of a new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps. These lamps are engineered for double-ended wiring and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care facilities - virtually any large-scale lighting application - will benefit from immediate energy savings and less maintenance. 347 volts for use in Canada.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire 20000600 replacement light bulb lamp (20000600 STERIL-AIRE)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- ILC Replacement for Panasonic Eft15e28 replacement light bulb lamp (EFT15E28 PANASONIC)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring (S11747)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- SATCO 14W T8 LED 4 ft. 30K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39913)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- SATCO 8W LED MR16 3000K 15' beam GU5.3 12V (S8636)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- Satco LED Light Bulbs