Shop All LED Light Bulbs
Satco
16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish
Mfr # S16504
Zoro # G7411873
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G10q (4-Pin)
- Bulb Shape T9
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16504
- Zoro # G7411873
- UPC # 045923165047
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in |
Length | 11.75 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G10q (4-Pin) |
Bulb Color Temp. | 4000K |
Bulb Shape | T9 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 16W |
Light Technology | LED |
Lumens | 1760L |
Bulb Beam Angle | 135 |
Energy Star Compliant | No |
Item | Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla |
Wattage Equivalency | 3800W HAL |
Standards | cETLus - Classified, UL Damp Rated |
Bulb Finish | Frost |
Housing Material | Unavailable |
CRI | 80 |
Flourescent Equivalent | 32W |
Description
Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/10 MVOLT GZ10 HSG)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- ILC Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp (45PAR16/HAL/NSP10 LIGHT BULB / LAMP)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16503)
- SATCO 14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39914)
- SATCO Bulb, LED, 10W, A19, Medium, 50K, Non-Dim (S11409)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- Satco LED Light Bulbs