Shop All LED Light Bulbs
Satco
16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish
Mfr # S16503
Zoro # G7411767
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G10q (4-Pin)
- Bulb Shape T9
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16503
- Zoro # G7411767
- UPC # 045923165030
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in |
Length | 11.75 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G10q (4-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T9 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 16W |
Lumens | 1600L |
Item | Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla |
Standards | cETLus - Classified, UL Damp Rated |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Finish | Frost |
Bulb Beam Angle | 135 |
Housing Material | Unavailable |
CRI | 80 |
Flourescent Equivalent | 32W |
Description
Bulb,LED,16W,T9,4-Pin Base,LED CFL Repla, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16504)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31825-4PK)
- Satco LED Light Bulbs