Shop All LED Light Bulbs
Satco
1.6W T3 JC LED 3000K G4 12V
Mfr # S9542
Zoro # G3410193
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4
- Bulb Color Temp. 3000K
- Bulb Shape T3
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9542
- Zoro # G3410193
- UPC # 45923095429
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 |
Bulb Color Temp. | 3000K |
Bulb Shape | T3 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 12 V |
Watts | 16 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED JC Bulb,16W,12V,T3 G4,3000K,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- SATCO 6.5W LED MR16 LED 3000K 25' beam GU5.3 12V AC/DC (S9491)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- Satco LED Light Bulbs