Shop All LED Light Bulbs
Satco
16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V
Mfr # S11442
Zoro # G602174366
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 16W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11442
- Zoro # G602174366
- UPC # 45923114427
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 5 in |
Description
Introducing the new series of Satco LED grow lamps. These are spectrum lamps, delivering wavelengths and colors essential for healthy plant growth. Satco grow lamps are engineered for all phases of indoor plant growth, from budding to flowering, and wet location rated, making them perfect for most hydroponic systems. They also generate less heat than older technologies, use far less energy, and deliver a long lifespan of up to 25,000 hours.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- SATCO Bulb, LED, 6W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28557)
- SATCO 14W A19 LED - 50K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11419)
- SATCO 5.5W MR16 LED 400 0 LUMENS BULB (S11271)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- SATCO Bulb, LED, 25W, T5, G5, 40K (S29910)
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- Satco LED Light Bulbs