Shop All LED Light Bulbs
Satco
1.6W JCD LED 5000K G9 120V
Mfr # S9547
Zoro # G3410467
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Color Temp. 5000K
- Bulb Shape T4
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9547
- Zoro # G3410467
- UPC # 45923095474
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 |
Bulb Color Temp. | 5000K |
Bulb Shape | T4 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 120V AC |
Watts | 16 W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Description
LED JCD Bulb 16W,120V,T4,G9,5000K,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Drain Breathers (KDB-1)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- ILC Replacement for PUREX P03306/70517 (P03306/70517 PUREX)
- JANDORF Socket Halogen Double End 118Mm Lamp Socket (C60520)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- SATCO 4W PAR16 LED Light Bulb - Medium Base - Clear Finish (S8585)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- SATCO 7W A19 LED Light Bulb - Medium Base - White Finish (S7281)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- Satco LED Light Bulbs