Shop All Recessed Lighting Trims
Satco
15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo
Mfr # S11851
Zoro # G407352471
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.46
- Mounting Ceiling
- Housing Finish White
- Series Blink
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11851
- Zoro # G407352471
- UPC # 45923118517
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 3.46 |
Diameter | 7.4 |
Details
Item - Recessed Down Light | Recessed Lighting |
Mounting | Ceiling |
Housing Finish | White |
Series | Blink |
Voltage | 120-277 |
Material | Polycarbonate / Aluminum |
Description
Satco's S11851 16watt commercial LED downlight offers versatility and functionality in commercial applications The round fixture in white finish is a practical solution for energyefficient lighting This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- TCP LED T8 12W Instant Start On/Off 30K 4 ft. Glass Tube (L12T8D5030K)
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Black Baffle (604 BWH)
- JESCO LIGHTING GROUP Line Voltage Aperture Cone Trim 5 in. Polished Brass Finish With White Trim (TM5510PBWH)
- ELCO LIGHTING 4 Shower Trim with Fresnel Lens" (EL913N)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- Satco Recessed Lighting Trims