Shop All LED Light Bulbs
This Product is Discontinued
Satco
15W T8 LED Medium bi-pin 5000K 50000 Hours 1800Ls (Discontinued)
Mfr # S9723
Zoro # G3410729
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9723
- Zoro # G3410729
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 5000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 230 Degrees Beam Spread |
Type | Glass Tube |
Voltage | 120 to 277V |
Watts | 15 W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 50,000 hr. |
Item | Linear LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature 5000K, Watts 15 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.