Shop All LED Light Bulbs
Satco
15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8204
Zoro # G0953743
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Color Temp. 2700K
- Bulb Shape T2
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8204
- Zoro # G0953743
- UPC # 045923082047
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 3.9 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Bi Pin GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 15W |
Lumens | 1000L |
Item | Bulb,CFL,15W,T2,GU24 Base,Spirals CFL |
Bulb Finish | White |
Standards | cULus - Listed |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,15W,T2,GU24 Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base (8401-0459)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21210)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO 5 Watt A19 LED - 2700K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11450)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21364)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (2222548-2)
- Satco LED Light Bulbs