Shop All LED Light Bulbs
Satco
15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI
Mfr # S11277
Zoro # G003452575
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Housing Plastic
- Bulb Shape PAR38
- Dimmable Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11277
- Zoro # G003452575
- UPC # 45923112775
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Outside Diameter | 4.72 |
Details
Average Light Bulb Life | 25000 |
Bulb Housing | Plastic |
Bulb Shape | PAR38 |
Dimmable | Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120V |
Watts | 15 |
Lumens | 1200 |
Energy Star Compliant | Yes |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Standards | cULus,RoHS Compliant |
CRI | 90 |
Weight | 0.33 |
Finish | Clear |
For Use With | Lighting |
Description
Indoors or out, color-changing and tunable white floodlights add excitement and intrigue with vibrant, energy-efficient LED colors. Use STARFISH tunable floodlights to up-light gardens in full color, change soft patio lighting to create a vibrant escape for a special occasion, and spotlight architectural features to enhance your home. Wet location certified, dimmable with the Starfish app, suitable for enclosed fixtures, and 90 CRI rated for California Title 20 compliance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- SUNPACK Replacement Bulb For Sun Pack 2Ft Lighting System (SP90175)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- SATCO 85 Watt, BR30 LED, 3000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11471)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- ELUMIGEN 2'x4' 36W, 100V-277V, 4000K, DLC Standard, LED Troffer Kit, 2PK (TL24QW36AC40DW01-S)
- Satco LED Light Bulbs