Shop All LED Light Bulbs
This Product is Discontinued
Satco
15W PAR38 LED Blue 40' beam Medium 120V (Discontinued)
Mfr # S9482
Zoro # G3409782
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9482
- Zoro # G3409782
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Flood and Spot |
Voltage | 120V AC |
Watts | 15W |
Light Technology | LED |
Light Appearance | Blue |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Description
LED Bulb,15W,120V,PAR38,E26,K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.