Shop All Recessed Lighting Kits
Satco
15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Round - White - 120V
Mfr # S11872
Zoro # G210018946
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polysterene/Aluminum
- CRI 90
- Voltage 120
- Temp. Range -20C (-4F) to +40C (+104F)
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11872
- Zoro # G210018946
- UPC # 45923117664
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Outside Dia. | 7.15 in |
Clearance Height | 2 in |
Details
Housing Material | Polysterene/Aluminum |
CRI | 90 |
Voltage | 120 |
Temp. Range | -20C (-4F) to +40C (+104F) |
Finish | White |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Lumens | 1100 |
Standards | cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed |
Rated Life | 50000 |
IP Rating | IP65 |
Beam Angle | 112 degrees |
Air Tight | Yes |
Dimmable | 100 to 10 percent |
Application | Recessed Lighting |
Sloped Ceiling Compatible | Yes |
Location Rating | Wet |
Ceiling Aperture | 6.30 in |
Wattage Equivalency | 75W INC |
Description
SATCO NUVO's S11872 Slim Fit 6 inch white round Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Fluorescent Lamp, Average Life 20,000 hr. (SL5-L21/41)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11811)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- SATCO Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable CCT, 5-6 in. (S11824)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- Satco Recessed Lighting Kits