Shop All LED Light Bulbs
Satco
15W G25 LED Light Bulb - Medium Base - White Finish
Mfr # S7304
Zoro # G0953804
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape G25
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7304
- Zoro # G0953804
- UPC # 045923073045
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.44 in |
Length | 4.72 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | G25 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 15W |
Lumens | 820L |
Item | Bulb,CFL,15W,G25,Medium Base,Globe Light |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Damp Rating |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,15W,G25,Medium Base,Globe Light, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- ILC Replacement for Good Earth Lighting Cfs55w/gr10q replacement light bulb lamp (CFS55W/GR10Q GOOD EARTH LIGHTING)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-009)
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- FEIT ELECTRIC LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Soft White Light (A800/827/10KLED/4)
- Satco LED Light Bulbs