Shop All Fluorescent Linear Lamps
Satco
15W - Fluorescent T12 - 3000K - G13 Base
Mfr # S26564
Zoro # G801707235
product price: $4.39
/ea
Sold in multiples of 30 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- CCT 3000K
- Watts 15
- Dimmable No
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26564
- Zoro # G801707235
- UPC # 45923265648
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 17.22 |
Details
Finish | White |
CCT | 3000K |
Watts | 15 |
Dimmable | No |
Hours Rated | 8000 |
Bulb Shape | T12 |
Energy Star | No |
Indoor/Outdoor | Indoor |
Location Rating | Not Rated |
IMAP | No IMAP |
For Use With | Lighting |
Bulb Base | Medium Bi Pin |
RoHS Compliant | No |
Weight | 0.0049 |
Operaing Frequency | 50/60 |
Operating Temperature | Ballast Dependent |
CEC Title 20 | No |
Material | Glass |
Lumens | 750 |
Voltage | 120-277 |
Description
A 15-watt, 3000K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 8000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- HALO Metal Baffle, 953 4" (953SN)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- ILC Replacement for Wedeco Lmp42012 replacement light bulb lamp (LMP42012 WEDECO)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- ILC Replacement for OSRAM SYLVANIA 22087 (22087 OSRAM SYLVANIA)
- Satco Fluorescent Linear Lamps