Shop All LED Light Bulbs
Satco
15W A19 LED Light Bulb - Bi Pin GU24 Base - White Finish
Mfr # S8225
Zoro # G0953725
original price:
$12.05
12% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Bi Pin GU24
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Bulb Technology Compact Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8225
- Zoro # G0953725
- UPC # 045923082252
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 4.76 in |
Maximum Overall Length | 4.76 in |
Description
Bulb,CFL,15W,A19,GU24 Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9169)
- SATCO 3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22 (S9318)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- Satco LED Light Bulbs