Shop All Fluorescent Linear Lamps
Satco
15W - 18 Inch T12 - 4100K - G13 Base
Mfr # S26562
Zoro # G001707226
product price: $4.35
/ea
Sold in multiples of 30 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lighting
- Voltage 120-277
- IMAP No IMAP
- Weight 0.0049
- Bulb Shape T12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26562
- Zoro # G001707226
- UPC # 45923265624
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 17.22 |
Details
For Use With | Lighting |
Voltage | 120-277 |
IMAP | No IMAP |
Weight | 0.0049 |
Bulb Shape | T12 |
Operaing Frequency | 50/60 |
Indoor/Outdoor | Indoor |
Location Rating | Not Rated |
Operating Temperature | Ballast Dependent |
Energy Star | No |
RoHS Compliant | No |
Bulb Base | Medium Bi Pin |
CCT | 4100K |
CEC Title 20 | No |
Material | Glass |
Dimmable | No |
Lumens | 650 |
Watts | 15 |
Hours Rated | 8000 |
Finish | White |
Description
A 15-watt, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 8000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- SATCO 18W - T8 - 26 Inch Cool White Fluorescent (S26514)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/830/ALTO 40PK)
- Satco Fluorescent Linear Lamps